2060FC3B-46.65 ULTRAMAX
Description
2060FC3B-46.65 ULTRAMAX SPEED REDUCER ; 796984
Part # 2060FC3B-46.65 ULTRAMAX
BDI # 21490232
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4
2040FC3A-45.86 ULTRAMAX
Description
2040FC3A-45.86 ULTRAMAX SPEED REDUCER ; 0781278 47.08:1 RATIO
Part # 2040FC3A-45.86 ULTRAMAX
BDI # 22522523
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2040FZ3A-45.86 180T ULTRAMAX
Description
2040FZ3A-45.86 180T ULTRAMAX SPEED RED ; 6760320 45.86:1 RATIO 182T TO 184T
Part # 2040FZ3A-45.86 180T ULTRAMAX
BDI # 22495961
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 180T
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2050FC3A-45.64 ULTRAMAX
Description
2050FC3A-45.64 ULTRAMAX SPEED REDUCER ; 781286
Part # 2050FC3A-45.64 ULTRAMAX
BDI # 21917782
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2090FC3B-48.23 ULTRAMAX
Description
2090FC3B-48.23 ULTRAMAX SPEED REDUCER ; 0797120 RATIO 48.23 HOR FOOT MNT
Part # 2090FC3B-48.23 ULTRAMAX
BDI # 22092677
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
33.66
Overall Width - Inch:
26