1700WB2A40 OMNIBOX
Description
1700WB2A40 OMNIBOX WORM REDUCER ; 4705431 POR
Part # 1700WB2A40 OMNIBOX
BDI # 24134737
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87
1800WOF2A40AE OMNIBOX
Description
1800WOF2A40AE OMNIBOX WORM REDUCER ; 4706549 POR
Part # 1800WOF2A40AE OMNIBOX
BDI # 24135525
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.6
2070FC3B-37.83 ULTRAMAX
Description
2070FC3B-37.83 ULTRAMAX SPEED REDUCER ; 796863
Part # 2070FC3B-37.83 ULTRAMAX
BDI # 21917808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
27.28
Overall Width - Inch:
21
2090FC3B-39.51 ULTRAMAX
Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 6760013
Part # 2090FC3B-39.51 ULTRAMAX
BDI # 21917824
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
33.66
Overall Width - Inch:
26
2050FZ3A-37.57 210T ULTRAMAX
Description
2050FZ3A-37.57 210T ULTRAMAX SPEED RED ; 6760467 37.57:1 RATIO 210T
Part # 2050FZ3A-37.57 210T ULTRAMAX
BDI # 22108077
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6