2060FC3B-46.65 ULTRAMAX

COMPARE

2060FC3B-46.65 ULTRAMAX

Description
2060FC3B-46.65 ULTRAMAX SPEED REDUCER ; 796984

FALK

Part # 2060FC3B-46.65 ULTRAMAX

BDI # 21490232

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 38.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 24.32
Overall Width - Inch: 18.4

Price Inventory : Available to order
Loading Price
QTY
2040FC3A-45.86 ULTRAMAX

COMPARE

2040FC3A-45.86 ULTRAMAX

Description
2040FC3A-45.86 ULTRAMAX SPEED REDUCER ; 0781278 47.08:1 RATIO

FALK

Part # 2040FC3A-45.86 ULTRAMAX

BDI # 22522523

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 38.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 18.44
Overall Width - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
2040FZ3A-45.86 180T ULTRAMAX

COMPARE

2040FZ3A-45.86 180T ULTRAMAX

Description
2040FZ3A-45.86 180T ULTRAMAX SPEED RED ; 6760320 45.86:1 RATIO 182T TO 184T

FALK

Part # 2040FZ3A-45.86 180T ULTRAMAX

BDI # 22495961

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 38.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model A | Motor Frame 180T
Mounting Method: Base Mounted
Overall Length - Inch: 18.44
Overall Width - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
2050FC3A-45.64 ULTRAMAX

COMPARE

2050FC3A-45.64 ULTRAMAX

Description
2050FC3A-45.64 ULTRAMAX SPEED REDUCER ; 781286

FALK

Part # 2050FC3A-45.64 ULTRAMAX

BDI # 21917782

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 38.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 21.54
Overall Width - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY
2090FC3B-48.23 ULTRAMAX

COMPARE

2090FC3B-48.23 ULTRAMAX

Description
2090FC3B-48.23 ULTRAMAX SPEED REDUCER ; 0797120 RATIO 48.23 HOR FOOT MNT

FALK

Part # 2090FC3B-48.23 ULTRAMAX

BDI # 22092677

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 38.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 33.66
Overall Width - Inch: 26

Price Inventory : Available to order
Loading Price
QTY