Page 1 of 14

Next

Compare
04UWAQ2AB63.A_B ULTRAMITE

COMPARE

04UWAQ2AB63.A_B ULTRAMITE

Description
04UWAQ2AB63.A_B ULTRAMITE GEARMOTOR ; 4760435 HELICAL BEVEL

FALK

Part # 5300326

BDI # 18103089

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 26.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.02

Price Inventory : Available to order
Loading Price
QTY
07UBBQ3A11.A_E ULTRAMITE 11

COMPARE

07UBBQ3A11.A_E ULTRAMITE 11

Description
07UBBQ3A11A1E ULTRAMITE 2 GEARMOTOR ; 4766052 HELICAL BEVEL

FALK

Part # 5300376

BDI # 18103510

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 17.14

Price Inventory : Available to order
Loading Price
QTY
03UWAQ2AB14.A_A ULTRAMITE

COMPARE

03UWAQ2AB14.A_A ULTRAMITE

Description
03UWAQ2AB14.A_A ULTRAMITE GEARMOTOR ; 4760294 HELICAL BEVEL

FALK

Part # 5300319

BDI # 18149275

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 8.73

Price Inventory : Available to order
Loading Price
QTY
04UWAQ2AB45.A_A ULTRAMITE

COMPARE

04UWAQ2AB45.A_A ULTRAMITE

Description
04UWAQ2AB45.A_A ULTRAMITE GEARMOTOR ; 4760425 HELICAL BEVEL

FALK

Part # 5300325

BDI # 18103088

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 38.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.02

Price Inventory : Available to order
Loading Price
QTY
05UWAQ2AB45.A_B ULTRAMITE

COMPARE

05UWAQ2AB45.A_B ULTRAMITE

Description
05UWAQ2AB45.A_B ULTRAMITE GEARMOTOR ; 4760520 HELICAL BEVEL

FALK

Part # 5300329

BDI # 18103284

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 38.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.77

Price Inventory : Available to order
Loading Price
QTY