194008.00
Description
194008.00 WASHDOWN MOTOR ; 15HP 3600RPM TEFC 230/460V 3PH 60HZ
Part # 194008.00
BDI # 24536334
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3550/2950
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 38 To 34.5/17.2 Ampere | 2 Poles
Mounting Method:
Rigid
194009.00
Description
194009.00 WASHDOWN MOTOR ; 15HP 1800RPM TEFC 230/460V 3PH 60HZ
Part # 194009.00
BDI # 24536336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 38 To 35.5/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
170116.60
Description
170116.60 SPECIAL VOLTAGE MOTOR ; 15HP 1770RPM 254T TEFC 575V 3PH 60HZ
Part # 170116.60
BDI # 555543
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.69
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.9
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face