GT0259
Description
254TTDBD6028 MULTI PHASE MOTOR ; 15 1800 DP 254TC 3/60/230/460
Part # GT0259
BDI # 27225627
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1774/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.5 To 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid
170116.60
Description
170116.60 SPECIAL VOLTAGE MOTOR ; 15HP 1770RPM 254T TEFC 575V 3PH 60HZ
Part # 170116.60
BDI # 555543
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
170065.00
Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2
Part # 170065.00
BDI # 20182349
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method:
Rigid
G150261.22
Description
G150261.22 ; POR .15H900R286TTEFC230/460V CT40C.RGD
Part # G150261.22
BDI # 20180888
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 8 Poles
Mounting Method:
Rigid
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 41/20.4 Ampere | 6 Poles
Mounting Method:
Rigid