Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.504
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
325.12
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Belt Width - Inch:
13.386
Global Part Number GPN:
493436
Belt Width - Millimeter:
340
Belt Pitch Length - Millimeter:
3800
Belt Pitch Length - Inch:
149.606
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed