DMCCB-180-90-PSM
Description
DMCCB-180 ELEC CL/BR - P ; ELEC CLUTCH/BRAKE PSM 90V
Part # 028979
BDI # 241658
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Power Supply Mounted | Pre-Lubricated | One-Piece | Burnished
Global Part Number GPN:
400199
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
Torque:
Static Torque 34Lb-ft
416821002FP
Description
416821002FP BALL BEARING ; 6313 C3 DBL SHLD STL ABEC1 S POLYREX E
Part # 416821002FP
BDI # 21788443
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | For Polyrex EM Gear Motor
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
416821015FK
Description
416821015FK DEEP GRV BALL BEARING ; 6309 C3 STL ABEC1 H SLUSH
Part # 416821015FK
BDI # 21788589
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
416821003K
Description
416821003K DEEP GRV BALL BEARING ; 6209 C3 STL ABEC1 S SLUSH
Part # 416821003K
BDI # 21788509
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
IPB-375 FLG BRK O.M. 90V 5/8
Description
IPB-375 FLG BK 90V 5/8 ; COUPLINGS/FLEX CLUTCH
Part # 029901
BDI # 241790
Features
Bore Profile:
Straight | Finished
Power Rating:
2HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Global Part Number GPN:
400413
Housing Style:
Cylindrical
Mounting Method:
Flange Mounted | Shaft
Torque:
Static Torque 22Lb-ft