2050FZ3A-68.61 180T ULTRAMAX
Description
2050FZ3A-68.61 180T ULTRAMAX SPEED RED ; 6760478 68.61:1 RATIO
Part # 10138378
BDI # 21993963
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 180T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
10UBBQ3A71.A-E ULTRAMITE
Description
10UBBQ3A71.A_E ULTRAMITE GEARMOTOR ; 15HP 1750RPM 254TC FRAME 71 RATIO
Part # 4763761
BDI # 21917734
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40.894
Nominal Center Distance - Inch:
1.61
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.06
09UCBN2A71.N_ ULTRAMITE
Description
09UCBN2A71.N- ULTRAMITE 68.7 GEAR DRIVE
Part # 4740818
BDI # 18103931
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
25.98
Overall Width - Inch:
14.65
208UCBN3A71 A-C ULTRAMITE
Description
208UCBN3A71 A_C ULTRAMITE GEAR MOTOR ; MTO CONCENTRIC HELCL DBL REDUCTION
Part # 4768586
BDI # 21917818
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
19.19
Overall Width - Inch:
12.6
09UCBN2A71.A_C ULTRAMITE 68.
Description
09UCBN2A71.A-C ULTRAMITE 68. GEAR DRIVE
Part # 4740813
BDI # 18103930
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
20.83
Overall Width - Inch:
14.65