ER 16-MHFF
Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 2015130
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
ER 20 K
Description
ER 20 K INSERT BALL BEARING ; 1-1/4" BORE IR WID 15/16" OR WID
Part # 2015220
BDI # 19272122
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562488
Mounting Method:
Concentric Collar
ER39-MHFF
Description
ER39-MHFF UNMOUNTED BALL BEARING ; 2-7/16" SHAFT DIA
Part # 2026435
BDI # 19272368
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562655
Mounting Method:
Set Screw
ER36-MHFF
Description
ER36-MHFF UNMOUNTED BALL BEARING ; 2-1/4" SHAFT DIA
Part # 2026426
BDI # 19272362
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562642
Mounting Method:
Set Screw
ER22K
Description
ER 22K INSERT BALL BEARING ; 2.83" OD X 1.375" ID X .9365" W
Part # 2016781
BDI # 19272103
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562529
Mounting Method:
Concentric Collar