Page 1 of 13

Next

Compare
C4-20T-60

COMPARE

C4-20T-60

Description
C4-20T-60 IDLER ASSEMBLY ; CEMA C EQ TROUGHER

MARTIN SPROCKET & GR

Part # C4-20T-60

BDI # 26386981

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-20TSA-60

COMPARE

C4-20TSA-60

Description
C4-20TSA-60 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C EQ TROUGHE

MARTIN SPROCKET & GR

Part # C4-20TSA-60

BDI # 26387046

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TI-48

COMPARE

C4-45TI-48

Description
C4-45TI-48 IMPACT IDLER ; 4" DIA ROLLER 45DEG 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C4-45TI-48

BDI # 21979980

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TI-54

COMPARE

C4-45TI-54

Description
C4-45TI-54 IMPACT IDLER ; 4" DIA ROLLER 45DEG 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C4-45TI-54

BDI # 21979982

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45T-48

COMPARE

C4-45T-48

Description
C4-45T-48 IDLER ASSEMBLY ; CEMA C EQ TROUGHER

MARTIN SPROCKET & GR

Part # C4-45T-48

BDI # 26387064

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY