L1313T
Description
L1313T GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143T 3520L OPEN
Part # L1313T
BDI # 129385
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
EM2551T-8
Description
EM2551T-8 GENERAL PURPOSE MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36056M DP F1
Part # EM2551T-8
BDI # 127240
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted