TWN16
Description
TWN-16 TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16
BDI # 854476
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
520593
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2