RASE20-XL-N
Description
RASE20-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RASE20-XL-N
BDI # 1176792
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Other Features:
Single Row
Global Part Number GPN:
518242
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KTHK25-B-PP-AS
Description
KTHK25-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KTHK25-B-PP-AS
BDI # 1175068
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
48
Other Features:
Compact Duty | Tandem Housed | M8 Bolt | Greased | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KGB25-PP-AS
Description
KGB25-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE 25MM X 57.5MM X 58MM
Part # KGB25-PP-AS
BDI # 15048937
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
68
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable