Page 1 of 14

Next

Compare
UELP312-207D1

COMPARE

UELP312-207D1

Description
UELP312-207D1 PILLOW BLOCK BEARING ; NON RETURNABLE

NTN

Part # UELP312-207D1

BDI # 1235491

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.4
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514394
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SCB-215

COMPARE

P2B-SCB-215

Description
P2B-SCB-215; 123727 PILLOW BLK BALL BRG ; NON RETURNABLE

DODGE

Part # P2B-SCB-215

BDI # 258392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.937
Other Features: Single Row | Low Base
Global Part Number GPN: 521947
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7414Z693G1

Description
34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N

BALDOR-RELIANCE

Part # 34-7414Z693G1

BDI # 20108841

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1600
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 12.52

Current: DC
Inch - Metric: Inch
Horse Power: 0.057HP
Base to Center Height - Millimeter: 84.074
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY
UKP312D1

COMPARE

UKP312D1

Description
UKP312D1 PILLOW BLOCK BEARING ; NON RETURNABLE

NTN

Part # UKP312D1

BDI # 1236366

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 62
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
UELPL-2.13/16R

COMPARE

UELPL-2.13/16R

Description
UELPL-2.13/16R FLANGED BEARING UNIT ; ULTRA CLASS

NTN

Part # UELPL-2.13/16R

BDI # 17151468

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.1

Price Inventory : Available to order
Loading Price
QTY