Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.5
                        
        
                            Other Features:
                            
                                Single Row | Light Duty | Open End Cover
                        
        
                            Global Part Number GPN:
                            
                                526051
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                2.5
                        
        
                            Housing Material:
                            
                                Die Cast Zinc Alloy
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
SPPBAM16
        
            Description
            
            SPPBAM16 PILLOW BLOCK BEARING ; SUPER 16MM CLOSED SELF-ALIGNING
    
Part # SPPBAM16
BDI # 854691
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                36
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                M6 Bolt
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Closed
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.5
                        
        
                            Other Features:
                            
                                Single Row | Light Duty
                        
        
                            Global Part Number GPN:
                            
                                526052
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                2.5
                        
        
                            Housing Material:
                            
                                Die Cast Zinc Alloy
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                36
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Closed Twin
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
SPTWNOM16
        
            Description
            
            SPTWNOM16 PILLOW BLOCK BEARING ; SUPER 16MM OPEN TWIN SELF-ALIGNING
    
Part # SPTWNOM16
BDI # 854795
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                36
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Open Twin
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable