TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SPB12OPN
Description
SPB-12-OPN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SPB12OPN
BDI # 854006
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
TWN8OPN
Description
TWN8OPN TWIN PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT ALUMINUM
Part # TWN8OPN
BDI # 854519
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KTHK25-B-PP-AS
Description
KTHK25-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KTHK25-B-PP-AS
BDI # 1175068
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
48
Other Features:
Compact Duty | Tandem Housed | M8 Bolt | Greased | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable