D50150RS-BV

COMPARE

D50150RS-BV

Description
D50150RS-BV SHUNT WOUND DC MOTOR ; 150HP 1750RPM DC 3612ATZ DPG-FV

BALDOR-RELIANCE

Part # D50150RS-BV

BDI # 126416

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 42.88

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B524856

Description
B524856 ; POR 150HP 1750/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B524856

BDI # 21808080

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 39.38

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY