MP-51

COMPARE

MP-51

Description
MP-51 PILLOW BLOCK BEARING UNIT ; 3-3/16" BORE 4" BASE-CTR 2 HOLE

SEALMASTER

Part # 701883

BDI # 356073

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Single Row
Global Part Number GPN: 6261
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP312-39

COMPARE

UCP312-39

Description
UCP312-39 PILLOW BLOCK BEARING ; 2-7/16" ID

AMI BEARINGS

Part # UCP312-39

BDI # 115172

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524099
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP316

COMPARE

UCP316

Description
UCP316 PILLOW BLOCK BEARING ; 80MM ID

AMI BEARINGS

Part # UCP316

BDI # 115181

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 86
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524090
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP315-48

COMPARE

UCP315-48

Description
UCP315-48 PILLOW BLOCK BEARING ; 3" ID

AMI BEARINGS

Part # UCP315-48

BDI # 115180

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524091
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY