Page 1 of 612

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
112429.00

COMPARE

112429.00

Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 11242900

BDI # 554619

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
MP-315C

COMPARE

MP-315C

Description
MP-315C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710569

BDI # 356049

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row
Global Part Number GPN: 6208
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
F/B-CC-203-DL

COMPARE

F/B-CC-203-DL

Description
F/B-CC-203-DL PILLOW BLK BALL BRG ; 2-3/16" BORE CONCENTRIC BALL CI HOUSING

DODGE

Part # 134196

BDI # 261597

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 348.488
Other Features: Double Single Row Ball Bearing | Fan and Blower
Housing Style: 4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch: 9.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY