12CH3266
Description
12CH3266 BEARING HANGER ; 3" SHAFT DIA 13" LENGTH 6-1/2" WD
Part # 12CH3266
BDI # 614937
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch:
13
18CH2166
Description
18CH2166 BEARING HANGER ; 3" SHAFT DIA 19" LG 6" WD
Part # 18CH2166
BDI # 616259
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
19
18CH2266
Description
18CH2266 BEARING HANGER ; 226 SERIES 19" LEN 6" WIDTH
Part # 18CH2266
BDI # 616261
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
19
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch:
10
18CH2206-O
Description
18CH2206-O BEARING HANGER ; 18" X 3" STY 220 W/O
Part # 18CH2206-O
BDI # 25160770
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
320.675
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
622.3
Other Features:
18 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch:
24.5