Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
TB60H300
Description
TB60H300 SYNCHRONOUS BELT PULLEY ; 60 TEETH 1/2" PITCH X 3" BELT WD
Part # TB60H300
BDI # 612143
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573803
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573395
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1