6014MT85AF-F1.625
Description
6014MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT85AF-F1.6250
BDI # 926817
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6014MT115AF-F2.000
Description
6014MT115AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F2.000
BDI # 926761
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6014MT170AF-F2.125
Description
6014MT170AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT170AF-F2.125
BDI # 926775
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6014MT55AF-F1.750
Description
6014MT55AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F1.7500
BDI # 926804
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6014MT55AF-F1.625
Description
6014MT55AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F1.6250
BDI # 926803
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55