PB14MX-28S-68 MPB
Description
PB14MX-28S-68 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 482089
BDI # 20508887
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.912
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Belt Width - Millimeter:
37
P28-14M-115 X 1-1/4 MPB HT
Description
P28-14M-115 X 1-1/4 MPB HT SYNC SPROCKET
Part # 110855
BDI # 254685
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
P28-14M-85 X 1-1/4 MPB HT
Description
P28-14M-85 X 1-1/4 MPB HT SYNCH SPROCKET
Part # 110830
BDI # 254662
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
PB14MX-28S-125 MPB
Description
14MX-28S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482166
BDI # 20509041
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore