Features
Pitch Diameter - Inch:
4.912
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
PB14MX-28S-68 MPB
Description
PB14MX-28S-68 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 482089
BDI # 20508887
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed