Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
PHP 60-14M-115TB
Description
PHP 60-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 60-14M-115TB
BDI # 1289776
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
267.38
Mounting Method:
Bushed
PHP 50-14M-85TB
Description
PHP 50-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-85TB
BDI # 1289749
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 72-14M-115TB
Description
PHP 72-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 72-14M-115TB
BDI # 1289778
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
115