14MX-90S-125

COMPARE

14MX-90S-125

Description
14MX-90S-125 SYNCHRONOUS PULLEY ; 14MM P 90GROVES

GATES

Part # 77198090

BDI # 1095011

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-63S-20

COMPARE

14MX-63S-20

Description
14MX-63S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192063

BDI # 1094988

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 294.386
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
O-75S-J

COMPARE

O-75S-J

Description
O-75S-J EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039088

BDI # 397295

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
P72-14M-85-F

COMPARE

P72-14M-85-F

Description
P72-14M-85-F SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182452

BDI # 413835

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P90-14M-55-3020

COMPARE

P90-14M-55-3020

Description
P90-14M-55-3020 ; POR TAPER LOCK SPROCKET

TB WOODS

Part # P9014M55TL

BDI # 18381687

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 578571
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY