Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
P24-8M-20-JA
Description
P24-8M-20-JA SYNCHRONOUS PULLEY ; 20MM BELT WID 8MM
Part # 20182244
BDI # 413628
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576962
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore