Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
8MX-35S-21
Description
8MX-35S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES
Part # 77182035
BDI # 1117404
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
8MX-37S-21
Description
8MX-37S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 37GROVES
Part # 77182037
BDI # 1117413
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
8MX-33S-12
Description
8MX-33S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77181033
BDI # 1117394
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed