P22-8M-30-1108 HT250

COMPARE

P22-8M-30-1108 HT250

Description
P22-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112867

BDI # 255163

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY