P24-8MGT-20
Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082024
BDI # 1125559
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
8MX-22S-12
Description
8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181022
BDI # 1117355
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
P42-8MGT-30
Description
P42-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083042
BDI # 1125726
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed