Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
W328M35QT
Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN
Part # W328M35
BDI # 21986151
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.158
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 Millimeter
Other Features:
QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578151
Pitch Diameter - Millimeter:
81.49
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed