3 B 46 SD
Description
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Part # 3 B 46 SD
BDI # 618178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581469
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
2TB46
Description
2TB46 V-BELT PULLEY SHEAVE ; 2 GROOVES 4.95" OD BUSHED SPLIT TAPER B
Part # 1001551
BDI # 328517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14184
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 54 SDS
Description
2 B 54 SDS V-BELT SHEAVE ; 2 GROOVES 5-3/4" OD BUSHED
Part # 2 B 54 SDS
BDI # 616458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580771
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2