TC1220/0-5-HLA
Description
TC1220/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 3/4" BORE 1 1-1/4" OD
Part # TC1220/0-5
BDI # 18317970
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
81104-TV
Description
81104-TV CYLINDRICAL ROLLER BEARING ; 20MM X 35MM X 10MM
Part # 81104-TV
BDI # 1172176
Features
Height - Millimeter:
10
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
21
Height - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NKX45-XL
Description
NKX45-XL X-LIFE ROLLER/AXIAL BALL BRG ; 45 MM ID X 58 MM OD
Part # NKX45-XL
BDI # 1411988
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NX12-Z-XL
Description
NX12-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 12MM ID X 21MM OD
Part # NX12-Z-XL
BDI # 18313648
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel