AXK0619TN
Description
AXK0619TN ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # AXK0619TN
BDI # 1085667
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.236
Bore 2 - Millimeter:
6
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
High Carbon Chrome Steel Rolling Element Material | 14.3 N Static Load Rating | 6.37 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.236
Bore 2 - Millimeter:
6
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2.75
Bore 1 - Inch:
0.236
Bore 2 - Millimeter:
6
Height - Inch:
0.108
Bore 2 - Inch:
0.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK0619-TV/0-10
Description
AXK0619-TV/0-10 AXIL NDL RLR/CAGE ASSY
Part # AXK0619-TV/0-10
BDI # 1411455
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.236
Bore 2 - Millimeter:
6
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.236
Bore 2 - Millimeter:
6
Height - Inch:
0.039
Bore 2 - Inch:
0.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No