Page 1 of 19

Next

Compare
29418

COMPARE

29418

Description
29418 SPHERICAL ROLLER THRUST BEARING ; 90MMX190MMX60MM

NTN

Part # 29418

BDI # 1201133

Features

Height - Millimeter: 60
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 132
Height - Inch: 2.362
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
81118LPB

COMPARE

81118LPB

Description
81118LPB ; NRB THRUST CYLINDRICAL ROLLER BEARING

KOYO

Part # 81118LPB

BDI # 1085415

Features

Height - Millimeter: 22
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 90
Height - Inch: 0.866
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 432 N Static Load Rating | 119 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29318M

COMPARE

29318M

Description
29318M SPHERICAL ROLLER THRUST BEARING ; 90MM BOREX155MM ODX39MM W

NSK

Part # 29318M

BDI # 20400666

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.543
Height - Inch: 1.535
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 6.102
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
51218

COMPARE

51218

Description
51218 THRUST BALL BEARING ; 90MM BOREX135MM ODX35MM W 3 PIECE

NSK

Part # 51218

BDI # 1183184

Features

Height - Millimeter: 35
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 93
Height - Inch: 1.378
Bore 2 - Inch: 3.661

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 5.315
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
89318-M

COMPARE

89318-M

Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 89318-M

BDI # 1172257

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 93
Height - Inch: 1.535
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.102
Other Features: Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY