500 HUB 1-3/4X7/16
Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # M50012414
BDI # 601688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 2-1/8X1/2
Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING
Part # M50020416
BDI # 601731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
200 HUB 1/2X1/8
Description
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING
Part # M20001604
BDI # 600989
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
100 HUB 3/4X3/16
Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING
Part # M10002406
BDI # 600869
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling