R20
Description
R20 DEEP GROOVE BALL BRG ; 1-1/4" BOREX2-1/4" ODX3/8 " W 1-ROW
Part # R20
BDI # 1193086
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5211J
Description
5211J ANGULAR CONTACT BALL BRG ; 55MM BOREX100MM ODX33.3MM W 2-ROW
Part # 5211J
BDI # 1185919
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256621
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6310NRC3
Description
6310NRC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310NRC3
BDI # 1186813
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5765
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
22224EAKC3W507
Description
22224EAKC3W507 SPHERICAL ROLLER BRG ; 120MM BOREX215MM ODX58MM W
Part # 22224EAKC3W507
BDI # 21451700
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6305NRC3
Description
6305NRC3 DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 6305NRC3
BDI # 1186739
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes