Page 1 of 2

Next

Compare
NS1500-24T 1-1/4IN KWSS

COMPARE

NS1500-24T 1-1/4IN KWSS

Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT

REXNORD

Part # 9120161

BDI # 18145602

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5936-24T 1-1/4IN KWSS

COMPARE

NS5936-24T 1-1/4IN KWSS

Description
NS5936-24T 1-1/4IN KWSS SPROCKET ; 614-107-3 MOLDED SPLIT

REXNORD

Part # 9121099

BDI # 19435135

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Outside Diameter - Millimeter: 149.352
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T 1-1/2IN S PA

COMPARE

NS1500-24T 1-1/2IN S PA

Description
NS1500-24T 1-1/2 SQ SPROCKET ; POR 614-142-3 MOLDED SPLIT

REXNORD

Part # 9120160

BDI # 18145601

Features

Bore Profile: Square
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-24T 1-1/4IN KWSS

COMPARE

NS5700-24T 1-1/4IN KWSS

Description
NS5700-24T 1-1/4 KW SS SPROCKET ; POR 614-59-3 MOLDED SPLIT

REXNORD

Part # 9120290

BDI # 18145608

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.81
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-24T 2-1/2IN S PA

COMPARE

NS8500-24T 2-1/2IN S PA

Description
NS8500-24T 2-1/2IN S PA SPROCKET ; 614-187-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS8500-24T 2-1/2IN S PA

BDI # 22605061

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.84
Outside Diameter - Millimeter: 148.336
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY