LR5204-2HRS-TVH-XL
Description
LR5204-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE DOUBLE ROW SEALED ON
Part # LR5204-2HRS-TVH-XL
BDI # 1175331
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Lip Seal
Global Part Number GPN:
239654
361204 R
Description
361204 R TRACK ROLLER BRG ; TRACK ROLLER 20MMX52MMX14MM
Part # 361204 R
BDI # 1421603
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing
NATR25-PP-A
Description
NATR25-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 52MM RLR DIA
Part # NATR25-PP-A
BDI # 1181619
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239738
LR204-2RSR
Description
LR204-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 20MM BORE 52MM RLR DIA
Part # LR204-2RSR
BDI # 18316490
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Lip Seal
Global Part Number GPN:
239614
NUTR2052-A
Description
NUTR2052-A CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NUTR2052-A
BDI # 1412410
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239821