6201 2NSE9 C3
Description
6201 2NSE9 C3 BALL BEARING ; 12MM X 32MM X 10MM WD DEEP GROOVE
Part # 6201-2NSE9C3
BDI # 664831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206ZZE C3
Description
6206ZZE C3 RADIAL BALL BEARING ; 30MM X 62MM X 16MM DEEP GROOVE
Part # 6206ZZEC3
BDI # 664872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264609
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5205-2NS
Description
5205-2NSL BALL BEARING ; 25MM X 52MM X 20.6MM ANGULAR CONTACT
Part # 5205-2NS
BDI # 664614
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256743
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6003ZZE C3
Description
6003ZZE C3 RADIAL BALL BEARING ; 17MM X 35MM X 10MM DEEP GROOVE
Part # 6003ZZEC3
BDI # 664694
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264491
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5203ZZ
Description
5203ZZ BALL BEARING ; 17MM X 40MM X 17.5MM ANGULAR CONTACT
Part # 5203ZZ
BDI # 664609
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256737
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)