10 HSB X 1.4375 STL OMEGA 7300356
Description
10 HSB X 1.4375 STL OMEGA 7300356 ; NON-RETURNABLE COUPLING HUB
Part # 10287407
BDI # 21571186
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
30 HSB X 2.125 STL OMEGA 7300664
Description
30 HSB X 2.125 STL OMEGA 7300664 ; NON-RETURNABLE HUB
Part # 10287431
BDI # 18139850
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB X 3.375 STL OMEGA 7300679
Description
40 HSB X 3.375 STL OMEGA 7300679 ; NON-RETURNABLE HUB
Part # 10287446
BDI # 18140432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
20 HSB X 1.25 STL OMEGA 7300651
Description
20 HSB X 1.25 STL OMEGA 7300651 ; NON-RETURNABLE COUPLING HUB
Part # 10287419
BDI # 18139657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
30 HSB X 1.625 STL OMEGA 7369351
Description
30 HSB X 1.625 STL OMEGA 7369351 ; NON-RETURNABLE 7369351
Part # 10287522
BDI # 18139846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs