7207BMU C3
Description
7207BMU C3 BALL BEARING ; 35MM IDX80MM ODX21MM WD
Part # 7207BMUC3
BDI # 665263
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6009NRC3
Description
6009NRC3 RADIAL BALL BEARING ; 45MM ID X 75MM X 16MM DEEP GROOVE
Part # 6009NRC3
BDI # 22851620
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264517
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6011 C3
Description
6011 C3 RADIAL BALL BEARING ; 55MM X 90MM X 18MM DEEP GROOVE
Part # 6011C3
BDI # 664738
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264523
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5209ZZ
Description
5209ZZ BALL BEARING ; 45MM X 85MM X 30.2MM ANGULAR CONTACT
Part # 5209ZZ
BDI # 664628
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256756
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6208ZZENR
Description
6208ZZENR RADIAL BALL BEARING ; 40MM X 80MM X 18MM DEEP GROOVE
Part # 6208ZZENR
BDI # 664885
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes