9S 1 7/8

COMPARE

9S 1 7/8

Description
9S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 7/8

BDI # 625798

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1 7/8

COMPARE

7S 1 7/8

Description
7S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 7/8

BDI # 623948

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PL050X080AD

COMPARE

PL050X080AD

Description
PL050X080AD KEYLESS LOCK BUSHING ; POWER-LOCK

TSUBAKI

Part # PL050X080AD

BDI # 21574741

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.15

Outside Diameter - Millimeter: 80
Bore - Millimeter: 50
Length - Millimeter: 64.008
Other Features: Power-Lock
Length - Inch: 2.52

Price Inventory : Available to order
Loading Price
QTY
SK-1-7/8

COMPARE

SK-1-7/8

Description
SK-1-7/8 QD BUSHING ; 1-7/8" BORE

POWERDRIVE LLC

Part # SK-1-7/8

BDI # 740193

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567581
Bushing Series: SK

Price Inventory : Available to order
Loading Price
QTY
Q1-1-15/16

COMPARE

Q1-1-15/16

Description
Q1-1-15/16 SPLIT TAPER BUSHING ; 1-15/16" BORE 2-7/8" OD 2-1/2" LTB

POWERDRIVE LLC

Part # Q1-1-15/16

BDI # 739763

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 49.225
Bore - Inch: 1.938
Other Features: Keyway on ID and Key on OD | Steel
Global Part Number GPN: 567292
Bushing Series: Q1

Price Inventory : Available to order
Loading Price
QTY