Page 1 of 10

Next

Compare
23284YMBW507C08C2

COMPARE

23284YMBW507C08C2

Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS

TIMKEN

Part # 23284YMBW507C08C2

BDI # 21574582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23284KYMBW507C08C3

COMPARE

23284KYMBW507C08C3

Description
23284KYMBW507C08C3 SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 23284KYMBW507C08C3

BDI # 24623901

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW507C08

COMPARE

23184KYMBW507C08

Description
23184KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23184KYMBW507C08

BDI # 20103131

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23084KYMBW507C08C3

COMPARE

23084KYMBW507C08C3

Description
23084KYMBW507C08C3 SPHERICAL RLR BRG ; 420MM X 620MM X 150MM

TIMKEN

Part # 23084KYMBW507C08C3

BDI # 20103077

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY