23132CAME4C3
Description
23132CAME4C3 SPHERICAL ROLLER BRG ; 160MM BOREX270MM ODX86 MM W
Part # 23132CAME4C3
BDI # 1184723
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23126CE4C3
Description
23126CE4C3 SPHERICAL ROLLER BRG ; 130MM BOREX210MM ODX64 MM W
Part # 23126CE4C3
BDI # 1184704
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23026 CCK/C3W33
Description
23026 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 130MMB 200MMOD 52MM WID
Part # 23026 CCK/C3W33
BDI # 1418935
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
RPB 500-C4 CR
Description
RPB 500-C4 CR PILLOW BLOCK ROLLER BRG ; NON-RETURNABLE
Part # 554671
BDI # 352624
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
NJ 226 ECJ/C3
Description
NJ 226 ECJ/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 226 ECJ/C3
BDI # 1421530
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455075
Number of Rows of Rollers:
Single Row