CB435132
Description
CB435132 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 4
Part # CB435132
BDI # 18252433
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
81.102
CB435140
Description
CB435140 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 5
Part # CB435140
BDI # 18252434
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
81.102
CB435150
Description
CB435150 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 6- 1/4
Part # CB435150
BDI # 18252435
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
81.102
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Hub Diameter - Inch:
4.75
Coupling Type:
Gear Coupling
Torque:
50400In-Lbs