210RN91 R3
        
            Description
            
            210RN91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
    
Part # 210RN91 R3
BDI # 24619206
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.386
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Outer Ring - Both Sides
                        
        
                            Other Features:
                            
                                2 Rib Inner Ring | Plain Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.961
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                456340
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
FX 5SM HUB RGD 210MM R7 50X11.4MMKW
        
            Description
            
            FX 5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE
    
Part # FX 5SM HUB RGD 210MM R7 50X11.4MMKW
BDI # 23202820
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                260.096
                        
        
                            Hub Diameter - Inch:
                            
                                10.24
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                584890In-Lbs
                        
        
FCXMM 6 HUB 210MM R7 50X11.4MMKW
        
            Description
            
            FCXMM 6 HUB 210MM R7 50X11.4MMKW
    
Part # FCXMM 6 HUB 210MM R7 50X11.4MMKW
BDI # 23190821
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                312.166
                        
        
                            Hub Diameter - Inch:
                            
                                12.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1207500In-Lbs
                        
        
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW
        
            Description
            
            FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE
    
Part # FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW
BDI # 23203564
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter