NA2AF7-24-LK

COMPARE

NA2AF7-24-LK

Description
NA2AF7-24-LK FLANGED BLOCK BEARING ; 2-BOLT

EDT CORP

Part # NA2AF7-24-LK

BDI # 20882023

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 54.1
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish

Housing Style: 2 Bolt Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 144
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
NAIUF7-24B-LK

COMPARE

NAIUF7-24B-LK

Description
NAIUF7-24B-LK SELF-ALIGNING INSERT BRG ; 1-1/2" ID

EDT CORP

Part # NAIUF7-24B-LK

BDI # 20881991

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 54.1
Length Thru Bore - Inch: 2.13
Outer Race Profile: Spherical
Other Features: Poly-Round | Gray Finish
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA3BCO-1

COMPARE

NA3BCO-1

Description
NA3BCO-1 FLANGED BLOCK BEARING ; 3-BOLT

EDT CORP

Part # NA3BCO-1

BDI # 20868037

Features

Inch - Metric: Inch
Bore - Millimeter: 25.4
Other Features: Polymer Block Bearing | Gray Bearing Finish
Housing Style: 3 Bolt Flange Bracket
Housing Material: Polymer

Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 3
Rolling Element: Sleeve Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY