Page 1 of 193

Next

Compare
NNF 5013 PP 2NR

COMPARE

NNF 5013 PP 2NR

Description
NNF 5013 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNF 5013 PP 2NR

BDI # 24002490

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | Seal on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
NCF 3011 CV

COMPARE

NCF 3011 CV

Description
NCF 3011 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NCF 3011 CV

BDI # 24002498

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22209 MB C3 W33

COMPARE

22209 MB C3 W33

Description
22209 MB C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 22209 MB C3 W33

BDI # 346270

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22208 C C3 W33

COMPARE

22208 C C3 W33

Description
22208 C C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 22208 C C3 W33

BDI # 346264

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22206 C C3 W33

COMPARE

22206 C C3 W33

Description
22206 C C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 22206 C C3 W33

BDI # 346261

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY